Zoro Homepage

Sprocket Chain Rlr Sgl Dbl 5/8In 4.32In, DS50A20

  • Mfr # DS50A20

  • Zoro # G200416769


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.65625
Sprocket Hub Type
A
Max. Bore (In.)
2.25
Number of Teeth
20
Pitch
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50A20
Zoro #
G200416769
UPC #
97039369840
Country of Origin
China

Dimensions

Outside Dia.
1.65625
Outside Dia. (In.)
4.321
Length through Bore (In.)
1.65625
Hub Dia. (In.)
3.2813
Pitch Dia.
3.9953
Chain Roller Dia.
0.4
Storage Height
1.8125
Storage Length
4.5
Tooth Thickness
0.343
Caliper Diameter
3.5953
Storage Width
4.5
Roller Width
0.375

Details

Sprocket Hub Type
A
Max. Bore (In.)
2.25
Number of Teeth
20
Pitch
0.625
Bore Type
Reboreable
Type
Standard Roller Chain
Material
Steel
Weight
4.45
Min. Bore
0.625
Chain Number
50
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
2
Double Single Center Line To Center Line
1.3125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.