Zoro Homepage

Sprocket, Plain, 50 Chain Size, 3/4 Bore Dia., 22 # of Teeth

  • Mfr # 50B22

  • Zoro # G3174771


product price: $39.15
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
3/4 in
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B22
Zoro #
G3174771
UPC #
097039315403
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
3/4 in
Outside Dia.
5 in
Pitch Dia. (In.)
4.392
Outside Dia. (In.)
4.720
Length through Bore (In.)
1-1/4
Pitch Dia.
4.392 in
Hub Dia. (In.)
3
Bore Dia. (In.)
3/4
Set Screw Size
1/4 in
Length through Bore
1 in
Hub Dia.
3.0 in
Bore Diameter
3/4 in
Maximum Bore Diameter
2 in
Tooth Width
0.343 in
Hub Diameter
3 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Outside Diameter
4.72 in
Pitch Diameter
4.392 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Material
Steel
Sprocket Bore Type
Plain Bore
ANSI Sprocket Number
50
Item
Sprocket
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Plain Bore
Max. Bore - Sprockets
2 in
Number of Teeth
22
Max. Bore (In.)
2
Includes
Set Screws
Bore Type
Plain
Industry Chain Pitch
5/8 in
Chain Number
50
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
5/8 in
Set Screw Location
90 Degrees from Keyway
For Pitch Type
Single Pitch
Resistance Properties
Corrosion Resistant
Hub Type
One-Sided Hub
For Number of Strands
Single
Finish
Black Oxide
Material Grade
1045
Standards
ANSI
Hub Projection
0.657 in

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 22, Outside Diameter 4.72 in, Pitch Diameter 4.392 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.