Sprocket, Plain, 80 Chain Size, 1 Bore Dia., 25 # of Teeth
Mfr # 80B25
Zoro # G3250545
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
80
Number of Teeth - Sprockets
25
Bore Dia. - Sprockets
1 in
Outside Dia.
9 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80B25
Zoro #
G3250545
UPC #
097039316615
Country of Origin
China
Dimensions
Industry Chain Size
80
Bore Dia. - Sprockets
1 in
Outside Dia.
9 in
Pitch Dia. (In.)
7.979
Length through Bore (In.)
1-7/8
Pitch Dia.
7.979 in
Bore Dia. (In.)
1
Hub Dia. (In.)
4-1/2
Outside Dia. (In.)
8.520
Set Screw Size
5/16 in
Hub Dia.
4.5 in
Length through Bore
1 7/8 in
Keyway Width
1/4 in
Pitch Diameter
7.979 in
Bore Diameter
1 in
Maximum Bore Diameter
2 3/4 in
Tooth Width
0.575 in
Outside Diameter
8.52 in
Hub Diameter
4 1/4 in
Keyway Depth
1/8 in
Description
Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 25, Outside Diameter 8.52 in, Pitch Diameter 7.979 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.