Sprocket Strd Mult 1In 6.32In 50-2 30 Cs, D50B30
Mfr # D50B30
Zoro # G200417476
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Max. Bore (In.)
2.5
Pitch Dia.
5.9792
Length through Bore (In.)
1.875
Sprocket Hub Type
B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50B30
Zoro #
G200417476
UPC #
97039365248
Country of Origin
China
Dimensions
Pitch Dia.
5.9792
Length through Bore (In.)
1.875
Outside Dia. (In.)
6.321
Caliper Diameter
5.5792
Storage Width
6.321
Storage Height
1.875
Storage Length
6.321
Details
Max. Bore (In.)
2.5
Sprocket Hub Type
B
Material
Steel
Bore Type
Reboreable
Number of Teeth
30
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Weight
9.53
Min. Bore
1
Chain Number
50
Hardened Teeth
No
Number of Rows
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.