Shop TSUBAKI
See all product information
Create Account
Standard Conveyor Roller Chain, Riveted Pin, 1 Strand, Nickel Plated
- Mfr # C2050NPR100
- Zoro # G823424035
product price:Â
$
44.39
/ea
Sold in multiples of 100 for
$4,439.00
Key Features
Chain Number
C2050
Pin Contruction
Riveted
Number of Strands
1
Finish
Nickel Plated
Tensile Strength
6,100 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2050NPR100
- Zoro #
- G823424035
- UPC #
- 97039186478
- Country of Origin
- China
Dimensions
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
Details
- Item
- Roller Chain
- Chain Number
- C2050
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Finish
- Nickel Plated
- Tensile Strength
- 6,100 lbf
- Series
- Standard Conveyor
Description
Tsubaki C2050NPR100 Double Pitch Conveyor Chain, 100 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, 0.08 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.