Standard Roller Chain, 1/2 in Pitch, 1 Strand, Poly-Steel, 100 ft
- Mfr # 40PC100
- Zoro # G323419579
product price:Â
$
102.99
/ea
Sold in multiples of 100 for
$10,299.00
Free Shipping & Returns
Key Features
Chain Number
40
Number of Strands
1
Industry Chain Pitch
1/2 in
Overall Length
100 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40PC100
- Zoro #
- G323419579
- UPC #
- 97039190222
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 40
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
- Material
- Poly-Steel
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 0.312 in
- Roller Diameter
- 0.312 in
Description
Tsubaki 40PC100 Poly-Steel Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, Polyacetal/Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.