Shop TSUBAKI
See all product information
Create Account
Standard Roller Chain, 3/4 in Pitch, 1 Strand, Poly-Steel, 100 ft
- Mfr # 60PC100
- Zoro # G623426062
product price:Â
$
178.99
/ea
Sold in multiples of 100 for
$17,899.00
Free Shipping & Returns
Key Features
Chain Number
60
Number of Strands
1
Industry Chain Pitch
3/4 in
Overall Length
100 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60PC100
- Zoro #
- G623426062
- UPC #
- 97039190284
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
Details
- Item
- Roller Chain
- Chain Number
- 60
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Series
- Standard
- Material
- Poly-Steel
Description
Tsubaki 60PC100 Poly-Steel Chain, 100 ft OAL, 3/4 in Pitch, 1/2 in W Roller, Polyacetal/Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.