Standard Roller Chain, Riveted Pin, 1/2 in Pitch, 2 Strand, 10 ft
- Mfr # RS08B-2LOTRB
- Zoro # G923409376
product price:Â
$
26.99
/ea
Sold in multiples of 10 for
$269.90
Key Features
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
1/2 in
Overall Length
10 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS08B-2LOTRB
- Zoro #
- G923409376
- UPC #
- 97039673619
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.335 in
- Chain Overall Width
- 0.305 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
- Chain Number
- RS08B-2
Description
Tsubaki RS08B-2LOTRB Lotus British Standard DIN Chain, 10 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, 0.06 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.