Shop TSUBAKI
See all product information
Create Account
Standard Roller Chain, Riveted Pin, 1/4 in Pitch, 2 Strand, 200 ft
- Mfr # 25-2R200
- Zoro # G823404891
product price:Â
$
112.99
/ea
Sold in multiples of 200 for
$22,598.00
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
1/4 in
Overall Length
200 ft
Tensile Strength
2,100 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-2R200
- Zoro #
- G823404891
- UPC #
- 97039172280
- Country of Origin
- Japan
Dimensions
- Overall Length
- 200 ft
- Chain Overall Width
- 1/8 in
- Roller Diameter
- 0.13 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 1/4 in
- Tensile Strength
- 2,100 lbf
- Series
- Standard
- Chain Number
- 25-2
Description
Tsubaki 25-2R200 Multi-Strand Chain, 200 ft OAL, 1/4 in Pitch, 0.13 in Dia x 1/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.