Standard Roller Chain, Riveted Pin, 3/4 in Pitch, 1 Strand, Carbon Steel, 100 ft
- Mfr # T-60R100
- Zoro # G623423047
product price:Â
$
35.85
/ea
Sold in multiples of 100 for
$3,585.00
Key Features
Chain Number
60
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-60R100
- Zoro #
- G623423047
- UPC #
- 97039172068
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1.087 in
Details
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Tensile Strength
- 9,920 lbf
- Series
- Standard
Description
Tsubaki 60R100 Single Strand Roller Chain, 100 ft OAL, 0.75 in Pitch, 0.469 in Dia Roller, 1.087 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.