TS-PA Roller Chain, 1-1/2 in Pitch, Carbon Steel
- Mfr # TS1905-PA
- Zoro # G323423668
product price:Â
$
443.99
/ea
Sold in multiples of 10 for
$4,439.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Series
TS-PA
Chain Overall Width
1/2 in
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS1905-PA
- Zoro #
- G323423668
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/2 in
- Material
- Carbon Steel
- Series
- TS-PA
Description
Tsubaki TS1905-PA Top Chain Linear Movement, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.