Shop TSUBAKI
See all product information
Create Account
Wrench chain, 100 ft OAL, 3/4 in Pitch
- Mfr # 60WRENCH
- Zoro # G923426298
product price:Â
$
78.49
/ea
Sold in multiples of 100 for $7,849.00
Key Features
Number of Strands
1
Industry Chain Pitch
3/4 in
Overall Length
100 ft
Series
Heavy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60WRENCH
- Zoro #
- G923426298
- UPC #
- 97039206534
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Series
- Heavy
Description
Tsubaki 60WRENCH Wrench Chain, 100 ft OAL, 3/4 in Pitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.