1/2 HP 2" Sump Pump, 1/2 HP, Vortex Impeller 110V
- Mfr # 50UT2.4S
- Zoro # G1665172
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Cord Length
20 ft.
Discharge NPT
2"
Housing Material
Gray Cast Iron
HP
1/2
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50UT2.4S
- Zoro #
- G1665172
- UPC #
- -
- Country of Origin
- Japan
- Discharge NPT
- 2"
- Housing Material
- Gray Cast Iron
- HP
- 1/2
- Hz
- 60 Hz
- Impeller Material
- PRO Resin
- Max. Temp.
- 104 Degrees F
- Motor Type
- Induction
- Shaft Seal
- Silicon Carbide
- Voltage
- 115V, 220V
- Phase
- Single
- Item
- Sump Pump,1/2 HP,Vortex Impeller
Dimensions
- Cord Length
- 20 ft.
Description
Sewage Ejector Pump, Rated Voltage 115V AC, Switch Actuation Not Applicable, Switch Electrical Connection Not Applicable, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 9 1/2 in, Overall Height 13 3/4 in, Cord Length 20 ft, Duty Cycle Continuous, Manufacturers Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.