Shop TSURUMI

SubmersibleSumpPump, 32ft, 115V

  • Mfr # HS3.75SL (115V)
  • Zoro # G416475017

product price: 
$
837.99
/ea
Free Shipping & Returns

Key Features

Cord Length
32 ft
Impeller Material
Urethane Rubber
Includes
Hose Band
Phase
Single
Frequency
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HS3.75SL (115V)
Zoro #
G416475017
UPC #
894787000359
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
32 ft
Manufacturers Warranty Length
2 yr
Overall Height
16 3/4 in
Sump Pit Diameter - Minimum
20 in
Body Diameter
7 1/4 in
Depth Pumped - Minimum
3 1/2 in
Discharge External Diameter
3 in
Solids Diameter - Maximum
7/25 in
Width at Widest Point
11 3/8 in
Operating Water Depth - Minimum
4 3/4 in

Details

Impeller Material
Urethane Rubber
Includes
Hose Band
Phase
Single
Frequency
60 Hz
Switch Actuation
Manual
Series
HS
Discharge External Standard
NPT
Standards
UL
Flow Rate - Maximum
140 gpm
Volute Material
Ductile Iron
Flow Rate @ 5 ft of Head
136 gpm
Rated Voltage
115 V
Liquid Temperature - Maximum
60 Degrees F
Flow Rate @ 10 ft of Head
120 gpm
Shaft Seal Type
Double Mechanical
Power Source
Corded Electric
Item
Submersible Sump Pump
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Installation
Submersible
Duty Cycle
Continuous
Rotation Speed - Maximum
3,411 RPM
Current
9.7/4.9 A
Application
Dewatering
Horsepower
1 hp
Motor Housing Material
Aluminum
Feet of Head - Maximum
39 ft
Shaft Seal Material
Silicone
For Media Type
Sewage Water
Discharge External Gender
Male
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Submersible Sump Pump, Rated Voltage 115/230V, Switch Actuation Manual, Impeller Material Urethane Rubber, Width at Widest Point 11 3/8 in, Overall Height 16 3/4 in, Duty Cycle Continuous, Cord Length 32 ft, Manufacturers Warranty Length 2 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.