Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" 11 HP Honda Powered Trash Pump

  • Mfr # EPT3-100HA

  • Zoro # G9826424


product price: $3,322.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Casing Adapter
Aluminum
Roll Bar Frame
Steel
GPM of Water @ 10 Ft. of Head
520
GPM of Water @ 80 Ft. of Head
75
Ignition Type
Recoil-Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT3-100HA
Zoro #
G9826424
UPC #
-
Country of Origin
Japan

Dimensions

Length
30-1/8"
Height
25-1/2"
Engine Size
337 cc
Discharge Dia.
4 in
Overall Height
25 1/2 in
Manufacturers Warranty Length
2 yr
Max. Diameter Solids
1-1/2 in
Inlet Dia.
4 in
Overall Length
30 1/8 in
Overall Width
20 1/8 in
Inlet Diameter
4 in
Solids Diameter - Maximum
1 1/2 in
Discharge Diameter
4 in

Details

Casing Adapter
Aluminum
Roll Bar Frame
Steel
GPM of Water @ 10 Ft. of Head
520
GPM of Water @ 80 Ft. of Head
75
Ignition Type
Recoil-Start
Impeller Material
Chrome Iron
Check Valve
Buna-N
GPM of Water @ 20 Ft. of Head
470
Max. Pressure
41 psi
GPM of Water @ 50 Ft. of Head
300
Item
Engine Driven Pump
Self-Priming
Yes
Sensor Type
Low Oil
Max. Head
95 ft
GPM of Water @ 90 Ft. of Head
20
Inlet
4 in MNPT
Impeller Type
Semi Open
Engine RPM
3600
GPM of Water @ 40 Ft. of Head
350
Material of Construction
Aluminum, Cast Iron
Tank Capacity
1.7 gal
Temp. Range
33 Degrees to 104 Degrees F
Volute/Wear Plate
Cast Iron
Application
Dewatering
Solids Handling Capacity
1-1/2"
Max. Suction Lift
26 ft
Outlet
4" NPT
Engine/Motor Type
Gas
GPM of Water @ 70 Ft. of Head
150
GPM of Water @ 60 Ft. of Head
225
Seal Material
Silicon
Engine Brand
Honda
GPM of Water @ 30 Ft. of Head
400
HP
11 hp
Mechanical Seal
Silicon Carbide
Agency Compliance
EPA/CARB
Frame Material
Steel
Power Source
Gas Engine
Discharge Gender
Male
Body Material
Cast Iron
Flow Rate @ 20 Ft. of Head
470 gpm
Maximum Self-Priming Lift
20 ft
Max. Liquid Temp.
104 Degrees F
Pump Mechanism
Centrifugal
Volute Material
Cast Iron
Flow Rate @ 10 Ft. of Head
520 gpm
Flow Rate @ 40 Ft. of Head
350 gpm
Discharge Standard
NPT
Flow Rate @ 80 Ft. of Head
75 gpm
RPM
3,600 RPM
Discharge
4 in MNPT
Impeller Design
Semi-Open
Maximum Discharge Pressure
41 psi
Inlet Gender
Male
Frame Design
Roll Cage
Flow Rate @ 60 Ft. of Head
225 gpm
Inlet Standard
NPT
Frame Design - Pumps
Full Tubular Frame
Includes
Impeller Wrench
Standards
EPA/CARB
Rotation Speed - Maximum
3,600 RPM
Discharge Pressure - Maximum
41 psi
For Media Type
Grey Water
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
520 gpm
Feet of Head - Maximum
95 ft
Series
EPT
Horsepower
11 hp
Self-Priming Lift - Maximum
20 ft
Suction Lift - Maximum
26 ft
Flow Rate @ 20 ft of Head
470 gpm
Engine Series
GX340

Description

Engine Driven Pump, Engine Size 337 cc, HP 11 hp, Tank Capacity 1.7 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Cast Iron, Volute Material Cast Iron, Seal Material Silicon, Frame Material Steel, Flow Rate @ 10 Ft. of Head 520 gpm, Flow Rate @ 20 Ft. of Head 470 gpm, Flow Rate @ 40 Ft. of Head 350 gpm, Flow Rate @ 60 Ft. of Head 225 gpm, Flow Rate @ 80 Ft. of Head 75 gpm, Max. Head 95 ft, Max. Suction Lift 26 ft, Maximum Self-Priming Lift 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.