Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange 2 In.

  • Mfr # 048-274-18

  • Zoro # G3378588


product price: $49.39
/ea

Key Features

Diameter
4 in
Width
4 in
Length
3 in
Fits Brand
Tsurumi
For Use With Mfr. Model Number
50TMA2.4S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048-274-18
Zoro #
G3378588
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
4 in
Width
4 in
Length
3 in
Connection Thread Diameter
2 in

Details

Item
Flange
Fits Brand
Tsurumi
For Use With Mfr. Model Number
50TMA2.4S
Product Type
Flange
Compatible Manufacturer Model Number
50TM2.4S, 50TMA2.4S
For Use With
Ejector Pump
Connection Thread Gender
Male
Compatible Pump Type
Dewatering Pump
Series
Universal
Compatible with Series
Universal
Connection Thread Standard
NPT
Liquid Temperature - Maximum
104 Degrees F

Description

Flange, Cord Length Not Applicable, Length 3 in, Width 4 in, Height Not Applicable, Material Not Applicable, For Use With Ejector Pump, Diameter 4 in, Float Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.