Zoro Homepage

Power Cord

  • Mfr # 001-907-12

  • Zoro # G3378658


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
For Use With Mfr. Model Number
50TMA2.4S
Fits Brand
Tsurumi
Product Type
Cable Set
Compatible Manufacturer Model Number
50TM2.25S-63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001-907-12
Zoro #
G3378658
UPC #
-
Country of Origin
Japan

Dimensions

Cord Length
32 ft

Details

Item
Cable Set
Voltage
115 V
For Use With Mfr. Model Number
50TMA2.4S
Fits Brand
Tsurumi
Product Type
Cable Set
Compatible Manufacturer Model Number
50TM2.25S-63
For Use With
Wastewater Pump
Rated Voltage
115 V AC

Description

Cable Set, Voltage 115 V, Cord Length 32 ft, For Use With Wastewater Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.