This item is Discontinued.

Tsv Home TSV Home BGNFL0901 Dallas Cowboys BBQ Gloves; Blue BGNFL0901

TSV Home BGNFL0901 Dallas Cowboys BBQ Gloves; Blue (Discontinued)

  • Mfr # BGNFL0901
  • Zoro # G003899844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGNFL0901
Zoro #
G003899844
UPC #
771831402096
Country of Origin
China

Description

Get added protection while handling warm dishes or food with this must have for both the kitchen and outdoor grill. Glove is made of flexible aramid fibers coated with non-slip silicone which is heat resistant up to 572 deg F 300 deg C. Can be worn on either hand- one size fits all. Sport your favorite team design while baking that birthday cake or taking out that sweet-smelling brisket.

Specifications
  • Color: Blue
  • Team: Dallas Cowboys
  • League: NFL
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.