Zoro Homepage

Hand Cleaner, Liquid, White, Mild Citrus, 0.5 gal Bottle

  • Mfr # TS64

  • Zoro # G916224481


product price: $20.95
/ea

Key Features

Form
Liquid
Container Type
Bottle
Container Size
0.5 gal
Fragrance
Mild Citrus
pH
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS64
Zoro #
G916224481
UPC #
686081000247
Country of Origin
United States

Dimensions

Container Size
0.5 gal
Width
8 in
Depth
10.75 in

Details

Form
Liquid
Container Type
Bottle
Fragrance
Mild Citrus
pH
7.5
Color
White

Description

Tub O'Scrub Hand Cleaner, 0.5 gal Net Content, Bottle Container, Liquid Form, Mild Citrus Odor/Scent, White, Compositions: Ethoxylated Linear Alcohol, Walnut Shells, 7.5 pH

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.