1 3/8"ID X 1"W X 6'L SEMI SLIT

  • Mfr # DGT13810
  • Zoro # G712221059
product price: 
$
10.11
/ea

Key Features

Wall Thickness
1 in
Color
Black/Gray
Foam Cell Type
Closed
For Material Type
Used With Any Materials
Market
Commercial, Industrial, Residential
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DGT13810
Zoro #
G712221059
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
For Copper Tube Size
1 3/8 in
Inside Diameter
1 3/8 in
For Pipe Size
1 1/4 in
Overall Length
6 ft

Details

Item
Pipe Insulation
Color
Black/Gray
Foam Cell Type
Closed
For Material Type
Used With Any Materials
Market
Commercial, Industrial, Residential
Installation Style
Semi-Slit
Flexibility
Flexible
Water Vapor Absorption
0.2%
Plenum Rating
Plenum Rated
Density
1.43 lb/cu ft
Water Vapor Permeability
0.02 perm-in
Sealing Method
Contact Adhesive
Smoke Developed Index
50
For Piping System
Chilled Water, Hot Water
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Tube Style
Slit
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Flame Spread Index
25
For Location
Outdoor
R Value
5.8
K Value
0.270 BTU @ 75 Degrees F
Maximum Operating Temperature
200 Degrees F
Form
Tube
Facing Material
Unfaced
Minimum Operating Temperature
-297 Degrees F

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 1 3/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black/Gray, R Value 5.8, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews