1 3/8"ID X 3/8"W X 6'L SEMI SLIT

  • Mfr # DGT13838
  • Zoro # G912221071
product price: 
$
4.39
/ea

Key Features

Wall Thickness
3/8 in
Color
Black/Gray
For Location
Outdoor
Installation Style
Semi-Slit
Water Vapor Absorption
0.2%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DGT13838
Zoro #
G912221071
UPC #
-
Country of Origin
United States
Item
Pipe Insulation
Color
Black/Gray
For Location
Outdoor
Installation Style
Semi-Slit
Water Vapor Absorption
0.2%
Tube Style
Slit
Water Vapor Permeability
0.02 perm-in
R Value
1.7
Market
Commercial, Industrial, Residential
Flexibility
Flexible
For Material Type
Used With Any Materials
Flame Spread Index
25
Foam Cell Type
Closed
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
For Piping System
Chilled Water, Hot Water
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Sealing Method
Contact Adhesive
Smoke Developed Index
50
Plenum Rating
Plenum Rated
Density
1.07 lb/cu ft
K Value
0.270 BTU @ 75 Degrees F
Minimum Operating Temperature
-297 Degrees F
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced
Form
Tube
Features
Acceptable for Use with Heat Tracing/Heat Tape, Low Thermal Conductivity
Jacket Material
Unfaced
Resistance Properties
Chemical-Resistant, Mold/Mildew-Resistant
Standards
ASTM C1427 Type I, International Energy Conservation Code, International Mechanical Code, International Residential Code, ISO 9001, Title 24 California Building Energy Efficiency Standards, UL 94 HBF, File E55798

Dimensions

Wall Thickness
3/8 in
Inside Diameter
1 3/8 in
For Copper Tube Size
1 3/8 in
Overall Length
6 ft
For Pipe Size
1 1/4 in

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 1 3/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black/Gray, R Value 1.7, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews