Shop TUBOLIT

1 7/8"ID X 1"W X 6'L SEAM SEAL WHITE

  • Mfr # WPS11010
  • Zoro # G512221075

product price: 
$
16.59
/ea

Key Features

Wall Thickness
1 in
Color
White
Plenum Rating
Plenum Rated
Sealing Method
Self-Sealing
Tube Style
Slit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WPS11010
Zoro #
G512221075
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
For Pipe Size
1 1/2 in
For Copper Tube Size
1 1/2 in
Inside Diameter
2 in
Overall Length
6 ft

Details

Item
Pipe Insulation
Color
White
Plenum Rating
Plenum Rated
Sealing Method
Self-Sealing
Tube Style
Slit
Foam Cell Type
Closed
For Location
Outdoor
Green Environmental Properties
ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Smoke Developed Index
50
Water Vapor Permeability
0.02 perm-in
For Material Type
Used With Any Materials
K Value
0.270 BTU @ 75 Degrees F
For Piping System
Chilled Water, Hot Water
Market
Commercial, Industrial, Residential
Flexibility
Flexible
Flame Spread Index
25
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Water Vapor Absorption
0.2%
Density
1.54 lb/cu ft
Installation Style
Slit
R Value
5.4
Minimum Operating Temperature
-297 Degrees F
Facing Material
Unfaced
Maximum Operating Temperature
200 Degrees F
Form
Tube

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color White, R Value 5.4, Form Tube, For Copper Tube Size 1 1/2 in, For Pipe Size 1 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.