Shop TUBOLIT

1/2"ID X 1/2"W X 6'L SEMI SLIT

  • Mfr # DGT01212
  • Zoro # G312221169

product price: 
$
1.29
/ea

Key Features

Wall Thickness
1/2 in
Color
Black/Gray
Water Vapor Permeability
0.02 perm-in
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
For Piping System
Chilled Water, Hot Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DGT01212
Zoro #
G312221169
UPC #
-
Country of Origin
United States
Item
Pipe Insulation
Color
Black/Gray
Water Vapor Permeability
0.02 perm-in
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
For Piping System
Chilled Water, Hot Water
Market
Commercial, Industrial, Residential
Flame Spread Index
25
K Value
0.270 BTU @ 75 Degrees F
Flexibility
Flexible
Water Vapor Absorption
0.2%
For Location
Outdoor
Density
1.11 lb/cu ft
Sealing Method
Contact Adhesive
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
R Value
3.4
Tube Style
Slit
For Material Type
Used With Any Materials
Foam Cell Type
Closed
Plenum Rating
Plenum Rated
Installation Style
Semi-Slit
Smoke Developed Index
50
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-297 Degrees F
Form
Tube
Facing Material
Unfaced
Resistance Properties
Chemical-Resistant, Mold/Mildew-Resistant
Standards
ASTM C1427 Type I, International Energy Conservation Code, International Mechanical Code, International Residential Code, ISO 9001, Title 24 California Building Energy Efficiency Standards, UL 94 HBF, File E55798
Features
Acceptable for Use with Heat Tracing/Heat Tape, Low Thermal Conductivity
Jacket Material
Unfaced

Dimensions

Wall Thickness
1/2 in
Overall Length
6 ft
Inside Diameter
1/2 in
For Pipe Size
3/8 in
For Copper Tube Size
1/2 in

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 1/2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black/Gray, R Value 3.4, Form Tube, For Copper Tube Size 1/2 in, For Pipe Size 3/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.