3 1/8"ID X 1"W X 6'L SEAM SEAL WHITE

  • Mfr # WPS31810
  • Zoro # G312221145
product price: 
$
29.69
/ea

Key Features

Wall Thickness
1 in
Color
White
Green Environmental Properties
ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Plenum Rating
Plenum Rated
For Material Type
Used With Any Materials
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WPS31810
Zoro #
G312221145
UPC #
-
Country of Origin
United States
Item
Pipe Insulation
Color
White
Green Environmental Properties
ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Plenum Rating
Plenum Rated
For Material Type
Used With Any Materials
For Piping System
Chilled Water, Hot Water
Market
Commercial, Industrial, Residential
Density
2.01 lb/cu ft
Sealing Method
Self-Sealing
Smoke Developed Index
50
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
K Value
0.270 BTU @ 75 Degrees F
Foam Cell Type
Closed
Flame Spread Index
25
R Value
5.3
Water Vapor Absorption
0.2%
For Location
Outdoor
Installation Style
Slit
Tube Style
Slit
Water Vapor Permeability
0.02 perm-in
Flexibility
Flexible
Facing Material
Unfaced
Maximum Operating Temperature
200 Degrees F
Form
Tube
Minimum Operating Temperature
-297 Degrees F
Resistance Properties
Chemical-Resistant, Mold/Mildew-Resistant
Jacket Material
Unfaced
Standards
ASTM C1427 Type I, International Energy Conservation Code, International Mechanical Code, International Residential Code, ISO 9001, Title 24 California Building Energy Efficiency Standards
Features
Acceptable for Use with Heat Tracing/Heat Tape, Low Thermal Conductivity

Dimensions

Wall Thickness
1 in
Inside Diameter
3 1/8 in
Overall Length
6 ft
For Copper Tube Size
3 1/8 in
For Pipe Size
3 in

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 3 1/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color White, R Value 5.3, Form Tube, For Copper Tube Size 3 1/8 in, For Pipe Size 3 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews