Shop TUBOLIT

3 5/8"ID X 1"W X 6'L SEAM SEAL WHITE

  • Mfr # WPS35810
  • Zoro # G012221094

product price: 
$
34.69
/ea

Key Features

Wall Thickness
1 in
Color
White
Tube Style
Slit
Flame Spread Index
25
Water Vapor Permeability
0.02 perm-in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WPS35810
Zoro #
G012221094
UPC #
-
Country of Origin
United States
Item
Pipe Insulation
Color
White
Tube Style
Slit
Flame Spread Index
25
Water Vapor Permeability
0.02 perm-in
Density
2.07 lb/cu ft
Green Environmental Properties
ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
For Piping System
Chilled Water, Hot Water
Water Vapor Absorption
0.2%
Sealing Method
Self-Sealing
Smoke Developed Index
50
Market
Commercial, Industrial, Residential
R Value
5.2
Flexibility
Flexible
K Value
0.270 BTU @ 75 Degrees F
Plenum Rating
Plenum Rated
Installation Style
Slit
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Foam Cell Type
Closed
For Material Type
Used With Any Materials
For Location
Outdoor
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced
Form
Tube
Minimum Operating Temperature
-297 Degrees F
Standards
ASTM C1427 Type I, International Energy Conservation Code, International Mechanical Code, International Residential Code, ISO 9001, Title 24 California Building Energy Efficiency Standards
Features
Acceptable for Use with Heat Tracing/Heat Tape, Low Thermal Conductivity
Jacket Material
Unfaced
Resistance Properties
Chemical-Resistant, Mold/Mildew-Resistant

Dimensions

Wall Thickness
1 in
For Pipe Size
3 1/2 in
Inside Diameter
3 5/8 in
Overall Length
6 ft
For Copper Tube Size
3 5/8 in

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 3 5/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color White, R Value 5.2, Form Tube, For Copper Tube Size 3 5/8 in, For Pipe Size 3 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.