Shop TUBOLIT

Pipe Insulation, 1-1/8" OD, 6 ft. L, Polyethylene, 1/2 in Wall

  • Mfr # WPS11812

  • Zoro # G2686792


product price: 
$
9.89
/ea

Key Features

Wall Thickness
1/2 in
Length
6 ft.
For Iron Pipe Size
3/4"
Material
Polyethylene
For Tube O.D.
1-1/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WPS11812
Zoro #
G2686792
UPC #
-
Country of Origin
United States
Material
Polyethylene
For Tube O.D.
1-1/8"
Item
Pipe Insulation
Color
White
Approx. R Value
2.7
Insulation Approx. R Value
2.7
Pipe Insulation Item
Pipe Insulation
Insulation Body Material
Polyethylene
Standards
ASTM C 1427, ASTM E 84, CAN/ULC S102.2-M88, City of LA Report RR8316, Dade Co Fl Acceptance 95-1215.08, FlowGuard Gold compatible, NYC MEA 305-94
Insulation Type
Pre-Slit, Pre Glued
Insulation Nominal I.D.
1 1/8 in
Temp. Range
-330 Degrees to 210 Degrees F
Insulation Temp. Range
-330 Degrees F to 210 Degrees F
Smoke Developed Index
50
R Value
2.7
Flexibility
Flexible
Foam Cell Type
Closed
Installation Style
Slit with Adhesive
Tube Style
Slit
Plenum Rating
Plenum Rated
Flame Spread Index
25
Maximum Operating Temperature
210 Degrees F
Facing Material
Unfaced
Minimum Operating Temperature
-330 Degrees F
Form
Tube

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1 1/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -330 Degrees F, Maximum Operating Temperature 210 Degrees F, Facing Material Unfaced, Color White, R Value 2.7, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & reviews