Shop TUBOLIT

Pipe Insulation, 1-1/8" OD, 6 ft. L, Polyethylene, 3/8 in Wall

  • Mfr # DGT11838
  • Zoro # G3159353

product price: 
$
6.15
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
3/4"
Material
Polyethylene
For Tube O.D.
1-1/8"
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DGT11838
Zoro #
G3159353
UPC #
-
Country of Origin
United States
Material
Polyethylene
For Tube O.D.
1-1/8"
Item
Pipe Insulation
Color
Black
Pipe Insulation Item
Pipe Insulation
Insulation Nominal I.D.
1 1/8 in
Insulation Temp. Range
-160 Degrees F to 200 Degrees F
Insulation Type
Pre-Slit
Green Certification or Other Recognition
GREENGUARD(R) Certified
Insulation Body Material
Polyethylene
Insulation Approx. R Value
1.9
Temp. Range
-160 Degrees to 200 Degrees F
Approx. R Value
1.9
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
ASTM C1427
R Value
2.1
Plenum Rating
Plenum Rated
K Value
0.27 BTU
Tube Style
Slit
Installation Style
Semi-Slit
For Piping System
Chilled Water
Foam Cell Type
Closed
Smoke Developed Index
50
Flame Spread Index
25
Green Environmental Properties
Product Contributes to Reducing Energy Consumption
Sealing Method
Contact Adhesive
Form
Tube
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced
Minimum Operating Temperature
-160 Degrees F
Shell Material
Polyethylene
Jacket Material
Unfaced
Traction Material
Polyethylene

Dimensions

Wall Thickness
3/8 in
Length
6 ft.
For Iron Pipe Size
3/4"
Fits Pipe Size - Pipe Insulation
3/4 in
Wall Thickness - Insulation
3/8 in
Insulation Length
6 ft
Fits Tube Size
1 1/8 in
Insulation Max. Thickness
3/8"
Fits Pipe Size
3/4 in
For Copper Tube Size
1 in
For Pipe Size
3/4 in
Inside Diameter
1 1/8 in
Overall Length
6 ft

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 1 1/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black, R Value 2.1, Form Tube, For Copper Tube Size 1 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.