3/8"ID X 3/4"W X 6'L SEMI SLIT

  • Mfr # DGT03834
  • Zoro # G312221138
product price: 
$
1.69
/ea

Key Features

Wall Thickness
3/4 in
Color
Black/Gray
Sealing Method
Contact Adhesive
Installation Style
Semi-Slit
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DGT03834
Zoro #
G312221138
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
Overall Length
6 ft
For Copper Tube Size
3/8 in
For Pipe Size
1/4 in
Inside Diameter
3/8 in

Details

Item
Pipe Insulation
Color
Black/Gray
Sealing Method
Contact Adhesive
Installation Style
Semi-Slit
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Density
1.14 lb/cu ft
Foam Cell Type
Closed
Market
Commercial, Industrial, Residential
Tube Style
Slit
Water Vapor Absorption
0.2%
Smoke Developed Index
50
Flexibility
Flexible
R Value
6
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Flame Spread Index
25
Plenum Rating
Plenum Rated
For Material Type
Used With Any Materials
K Value
0.270 BTU @ 75 Degrees F
For Location
Outdoor
For Piping System
Chilled Water, Hot Water
Water Vapor Permeability
0.02 perm-in
Form
Tube
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced
Minimum Operating Temperature
-297 Degrees F

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 3/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black/Gray, R Value 6, Form Tube, For Copper Tube Size 3/8 in, For Pipe Size 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews