4 1/2"ID X 1/2"W X 6'L SEAM SEAL WHITE

  • Mfr # WPS40012
  • Zoro # G212221191
product price: 
$
16.99
/ea

Key Features

Wall Thickness
1/2 in
Color
White
Density
2.01 lb/cu ft
Green Environmental Properties
ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Foam Cell Type
Closed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WPS40012
Zoro #
G212221191
UPC #
-
Country of Origin
United States
Item
Pipe Insulation
Color
White
Density
2.01 lb/cu ft
Green Environmental Properties
ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Foam Cell Type
Closed
For Piping System
Chilled Water, Hot Water
Water Vapor Absorption
0.2%
Flexibility
Flexible
R Value
2.3
Water Vapor Permeability
0.02 perm-in
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Flame Spread Index
25
Tube Style
Slit
K Value
0.270 BTU @ 75 Degrees F
Installation Style
Slit
Smoke Developed Index
50
Plenum Rating
Plenum Rated
For Location
Outdoor
Sealing Method
Self-Sealing
For Material Type
Used With Any Materials
Market
Commercial, Industrial, Residential
Minimum Operating Temperature
-297 Degrees F
Maximum Operating Temperature
200 Degrees F
Form
Tube
Facing Material
Unfaced
Features
Acceptable for Use with Heat Tracing/Heat Tape, Low Thermal Conductivity
Resistance Properties
Chemical-Resistant, Mold/Mildew-Resistant
Standards
ASTM C1427 Type I, International Energy Conservation Code, International Mechanical Code, International Residential Code, ISO 9001, Title 24 California Building Energy Efficiency Standards
Jacket Material
Unfaced

Dimensions

Wall Thickness
1/2 in
Overall Length
6 ft
For Pipe Size
4 in
For Copper Tube Size
4 1/2 in
Inside Diameter
4 1/2 in

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 4 1/2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color White, R Value 2.3, Form Tube, For Copper Tube Size 4 1/2 in, For Pipe Size 4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews