Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 1-1/8" OD, 6 ft. L, Polyethylene, 1/2 in Wall

  • Mfr # DGS11812

  • Zoro # G2718825


product price: $10.89
/ea

Key Features

Approx. R Value
2.7
Insulation Temp. Range
-160 Degrees F to 200 Degrees F
Wall Thickness - Insulation
1/2 in
Fits Pipe Size - Pipe Insulation
3/4 in
Temp. Range
-160 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS11812
Zoro #
G2718825
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
1/2 in
Wall Thickness
1/2 in
Fits Pipe Size - Pipe Insulation
3/4 in
Fits Tube Size
1 1/8 in
Insulation Length
6 ft
Insulation Max. Thickness
1/2"
For Iron Pipe Size
3/4"
Length
6 ft.
Fits Pipe Size
3/4 in
Overall Length
6 ft
For Pipe Size
3/4 in
For Copper Tube Size
1 1/8 in
Inside Diameter
1 1/8 in

Details

Approx. R Value
2.7
Insulation Temp. Range
-160 Degrees F to 200 Degrees F
Temp. Range
-160 Degrees to 200 Degrees F
Green Certification or Other Recognition
GREENGUARD Certified
Insulation Body Material
Polyethylene
For Tube O.D.
1-1/8"
Standards
ASTM C1427
Insulation Nominal I.D.
1 1/8 in
Material
Polyethylene
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Insulation Type
Pre-Slit, Pre Glued
Insulation Approx. R Value
2.7
Pipe Insulation Item
Pipe Insulation
Color
Black
Item
Pipe Insulation
Installation Style
Slit with Adhesive
Flexibility
Flexible
Smoke Developed Index
50
Plenum Rating
Plenum Rated
Foam Cell Type
Closed
Flame Spread Index
25
Tube Style
Slit
Green Environmental Properties
Product Contributes to Reducing Energy Consumption
R Value
2.7
Form
Tube
Facing Material
Unfaced
Minimum Operating Temperature
-160 Degrees F
Maximum Operating Temperature
200 Degrees F

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1 1/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black, R Value 2.7, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.