Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 1-1/8" OD, 6 ft. L, Polyethylene, 3/4 in Wall

  • Mfr # DGS11834

  • Zoro # G2661267


product price: $15.95
/ea

Key Features

Insulation Temp. Range
-160 Degrees F to 200 Degrees F
Green Certification or Other Recognition
GREENGUARD Certified
Insulation Type
Pre-Slit, Pre Glued
Insulation Nominal I.D.
1 1/8 in
Pipe Insulation Item
Pipe Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS11834
Zoro #
G2661267
UPC #
-
Country of Origin
United States

Dimensions

For Iron Pipe Size
3/4"
Fits Tube Size
1 1/8 in
Fits Pipe Size - Pipe Insulation
3/4 in
Length
6 ft.
Wall Thickness - Insulation
3/4 in
Wall Thickness
3/4 in
Insulation Length
6 ft
Insulation Max. Thickness
3/4"
Fits Pipe Size
3/4 in
Inside Diameter
1 1/8 in
For Pipe Size
3/4 in
For Copper Tube Size
1 1/8 in
Overall Length
6 ft

Details

Insulation Temp. Range
-160 Degrees F to 200 Degrees F
Green Certification or Other Recognition
GREENGUARD Certified
Insulation Type
Pre-Slit, Pre Glued
Insulation Nominal I.D.
1 1/8 in
Pipe Insulation Item
Pipe Insulation
Approx. R Value
4.4
For Tube O.D.
1-1/8"
Insulation Body Material
Polyethylene
Color
Black
Item
Pipe Insulation
Temp. Range
-160 Degrees to 200 Degrees F
Material
Polyethylene
Standards
ASTM C1427
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Insulation Approx. R Value
4.4
Smoke Developed Index
50
Green Environmental Properties
Product Contributes to Reducing Energy Consumption
R Value
4.4
Flexibility
Flexible
Plenum Rating
Plenum Rated
Tube Style
Slit
Foam Cell Type
Closed
Installation Style
Slit with Adhesive
Flame Spread Index
25
Minimum Operating Temperature
-160 Degrees F
Facing Material
Unfaced
Form
Tube
Maximum Operating Temperature
200 Degrees F

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1 1/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black, R Value 4.4, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.