Zoro Homepage

Pipe Insulation, 1/2" OD, 6 ft. L, Polyethylene, 3/8 in Wall

  • Mfr # DGS01238

  • Zoro # G2848212


product price: $6.35
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
1/8"
Material
Polyethylene
For Tube O.D.
1/2"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS01238
Zoro #
G2848212
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Length
6 ft.
For Iron Pipe Size
1/8"
Fits Pipe Size - Pipe Insulation
1/8 in
Fits Tube Size
1/2 in
Wall Thickness - Insulation
3/8 in
Insulation Max. Thickness
3/8"
Insulation Length
6 ft
Fits Pipe Size
1/8 in
Overall Length
6 ft
For Copper Tube Size
1/2 in
For Pipe Size
1/8 in
Inside Diameter
1/2 in

Details

Material
Polyethylene
For Tube O.D.
1/2"
Item
Pipe Insulation
Color
Black
Standards
ASTM C1427
Temp. Range
-160 Degrees to 200 Degrees F
Insulation Nominal I.D.
1/2 in
Insulation Approx. R Value
2.3
Insulation Body Material
Polyethylene
Insulation Type
Pre-Slit, Pre Glued
Pipe Insulation Item
Pipe Insulation
Green Certification or Other Recognition
GREENGUARD Certified
Insulation Temp. Range
-160 Degrees F to 200 Degrees F
Approx. R Value
2.3
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Tube Style
Slit
Plenum Rating
Plenum Rated
Flexibility
Flexible
Smoke Developed Index
50
Green Environmental Properties
Product Contributes to Reducing Energy Consumption
Flame Spread Index
25
R Value
2.3
Foam Cell Type
Closed
Installation Style
Slit with Adhesive
Form
Tube
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced
Minimum Operating Temperature
-160 Degrees F

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1/2 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black, R Value 2.3, Form Tube, For Copper Tube Size 1/2 in, For Pipe Size 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.