Pipe Insulation, 2-5/8" OD, 6 ft. L, Polyethylene, 3/8 in Wall

  • Mfr # DGT25838
  • Zoro # G3175627
product price: 
$
8.79
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
2-5/8"
Material
Polyethylene
For Tube O.D.
2-5/8"
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DGT25838
Zoro #
G3175627
UPC #
-
Country of Origin
United States
Material
Polyethylene
For Tube O.D.
2-5/8"
Item
Pipe Insulation
Color
Black
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Insulation Nominal I.D.
2 5/8 in
Temp. Range
-160 Degrees to 200 Degrees F
Insulation Body Material
Polyethylene
Insulation Type
Pre-Slit
Green Certification or Other Recognition
GREENGUARD(R) Certified
Insulation Temp. Range
-160 Degrees F to 200 Degrees F
Approx. R Value
1.7
Insulation Approx. R Value
1.7
Pipe Insulation Item
Pipe Insulation
Standards
ASTM C1427
Flame Spread Index
25
Green Environmental Properties
Product Contributes to Reducing Energy Consumption
Foam Cell Type
Closed
Sealing Method
Contact Adhesive
Plenum Rating
Plenum Rated
Installation Style
Semi-Slit
R Value
2
Smoke Developed Index
50
For Piping System
Chilled Water
Tube Style
Slit
K Value
0.27 BTU
Facing Material
Unfaced
Minimum Operating Temperature
-160 Degrees F
Form
Tube
Maximum Operating Temperature
200 Degrees F
Shell Material
Polyethylene
Jacket Material
Unfaced
Traction Material
Polyethylene

Dimensions

Wall Thickness
3/8 in
Length
6 ft.
For Iron Pipe Size
2-5/8"
Insulation Max. Thickness
3/8"
Fits Tube Size
2 5/8 in
Wall Thickness - Insulation
3/8 in
Insulation Length
6 ft
Inside Diameter
2 5/8 in
Overall Length
6 ft
For Copper Tube Size
2 5/8 in
For Pipe Size
2 1/2 in

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 2 5/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black, R Value 2, Form Tube, For Copper Tube Size 2 5/8 in, For Pipe Size 2 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Not Applicable

Ratings & reviews