Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 3-1/8" OD, 6 ft. L, Polyethylene, 1/2 in Wall

  • Mfr # DGS31812

  • Zoro # G3161033


product price: $16.99
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
3-1/8"
Material
Polyethylene
For Tube O.D.
3-1/8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS31812
Zoro #
G3161033
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Length
6 ft.
For Iron Pipe Size
3-1/8"
Fits Tube Size
3 1/8 in
Insulation Length
6 ft
Insulation Max. Thickness
1/2"
Wall Thickness - Insulation
1/2 in
For Copper Tube Size
3 1/8 in
Overall Length
6 ft
Inside Diameter
3 1/8 in

Details

Material
Polyethylene
For Tube O.D.
3-1/8"
Item
Pipe Insulation
Color
Black
Temp. Range
-160 Degrees to 200 Degrees F
Insulation Approx. R Value
2.3
Insulation Type
Pre-Slit, Pre Glued
Insulation Body Material
Polyethylene
Insulation Temp. Range
-160 Degrees F to 200 Degrees F
Approx. R Value
2.3
Green Certification or Other Recognition
GREENGUARD Certified
Insulation Nominal I.D.
3 1/8 in
Pipe Insulation Item
Pipe Insulation
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
ASTM C1427
Flexibility
Flexible
R Value
2.3
Installation Style
Slit with Adhesive
Green Environmental Properties
Product Contributes to Reducing Energy Consumption
Plenum Rating
Plenum Rated
Flame Spread Index
25
Smoke Developed Index
50
Tube Style
Slit
Foam Cell Type
Closed
Form
Tube
Minimum Operating Temperature
-160 Degrees F
Facing Material
Unfaced
Maximum Operating Temperature
200 Degrees F

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 3 1/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black, R Value 2.3, Form Tube, For Copper Tube Size 3 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.