Zoro Homepage

Pipe Insulation, 5/8" OD, 6 ft. L, Polyethylene, 1 in Wall

  • Mfr # DGS05810

  • Zoro # G3133514


product price: $11.69
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
3/8"
Material
Polyethylene
For Tube O.D.
5/8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS05810
Zoro #
G3133514
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
6 ft.
For Iron Pipe Size
3/8"
Insulation Length
6 ft
Fits Tube Size
5/8 in
Fits Pipe Size - Pipe Insulation
3/8 in
Insulation Max. Thickness
1"
Wall Thickness - Insulation
1 in
Fits Pipe Size
3/8 in
Overall Length
6 ft
For Pipe Size
3/8 in
For Copper Tube Size
5/8 in
Inside Diameter
5/8 in

Details

Material
Polyethylene
For Tube O.D.
5/8"
Item
Pipe Insulation
Color
Black
Insulation Body Material
Polyethylene
Temp. Range
-160 Degrees to 200 Degrees F
Insulation Temp. Range
-160 Degrees F to 200 Degrees F
Insulation Nominal I.D.
5/8 in
Insulation Approx. R Value
7.5
Approx. R Value
7.5
Pipe Insulation Item
Pipe Insulation
Standards
ASTM C1427
Green Certification or Other Recognition
GREENGUARD Certified
Insulation Type
Pre-Slit, Pre Glued
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Foam Cell Type
Closed
Green Environmental Properties
Product Contributes to Reducing Energy Consumption
Smoke Developed Index
50
Tube Style
Slit
Plenum Rating
Plenum Rated
Flame Spread Index
25
R Value
7.5
Flexibility
Flexible
Installation Style
Slit with Adhesive
Minimum Operating Temperature
-160 Degrees F
Maximum Operating Temperature
200 Degrees F
Form
Tube
Facing Material
Unfaced

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 5/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black, R Value 7.5, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.