Pipe Insulation, 6 ft. L, Polyethylene, 1 in Wall

  • Mfr # DGT20010
  • Zoro # G3260783
product price: 
$
21.89
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
2"
Material
Polyethylene
Color
Black
Pipe Insulation Item
Pipe Insulation
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DGT20010
Zoro #
G3260783
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
6 ft.
For Iron Pipe Size
2"
Fits Pipe Size - Pipe Insulation
2 in
Insulation Max. Thickness
1"
Insulation Length
6 ft
Wall Thickness - Insulation
1 in
Fits Pipe Size
2 in
For Pipe Size
2 in
Inside Diameter
2 3/8 in
Overall Length
6 ft

Details

Material
Polyethylene
Item
Pipe Insulation
Color
Black
Pipe Insulation Item
Pipe Insulation
Temp. Range
-160 Degrees to 200 Degrees F
Insulation Approx. R Value
5.3
Approx. R Value
5.3
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Insulation Type
Pre-Slit
Insulation Nominal I.D.
2 3/8 in
Green Certification or Other Recognition
GREENGUARD(R) Certified
Standards
ASTM C1427
Insulation Body Material
Polyethylene
Insulation Temp. Range
-160 Degrees F to 200 Degrees F
Tube Style
Slit
Smoke Developed Index
50
Flame Spread Index
25
K Value
0.27 BTU
Green Environmental Properties
Product Contributes to Reducing Energy Consumption
Foam Cell Type
Closed
Flexibility
Flexible
R Value
5.2
Sealing Method
Contact Adhesive
Installation Style
Semi-Slit
Plenum Rating
Plenum Rated
For Piping System
Chilled Water
Minimum Operating Temperature
-160 Degrees F
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced
Form
Tube
Shell Material
Polyethylene

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 2 3/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black, R Value 5.2, Form Tube, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 3/8 in

Ratings & reviews