TubolitSelfSeal3-5/8"IDx3/4"Wallx6ft

  • Mfr # DGS35834

  • Zoro # G012221186


product price:  $2.15
/ea

Key Features

Wall Thickness
3/4 in
Color
Black/Gray
Water Vapor Absorption
0.2%
Foam Cell Type
Closed
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DGS35834
Zoro #
G012221186
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
For Pipe Size
3 1/2 in
For Copper Tube Size
3 5/8 in
Overall Length
6 ft
Inside Diameter
3 5/8 in

Details

Item
Pipe Insulation
Color
Black/Gray
Water Vapor Absorption
0.2%
Foam Cell Type
Closed
Flexibility
Flexible
R Value
3.9
For Piping System
Chilled Water, Hot Water
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Water Vapor Permeability
0.02 perm-in
Market
Commercial, Industrial, Residential
K Value
0.270 BTU @ 75 Degrees F
Flame Spread Index
25
For Location
Outdoor
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Installation Style
Slit
Plenum Rating
Plenum Rated
Sealing Method
Self-Sealing
For Material Type
Used With Any Materials
Density
1.81 lb/cu ft
Tube Style
Slit
Smoke Developed Index
50
Form
Tube
Minimum Operating Temperature
-297 Degrees F
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 3 5/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black/Gray, R Value 3.9, Form Tube, For Copper Tube Size 3 5/8 in, For Pipe Size 3 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.