Shop TUBSHROOM
Create Account
Revolutionary Bathtub Strainer-Hair Catcher; White
- Mfr # TSWHT454
- Zoro # G904135386
product price:Â
$
68.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSWHT454
- Zoro #
- G904135386
- UPC #
- 819358009005
- Country of Origin
- China
Description
Tubsshroom will catch every single hair every single time you take a shower. Our product is designed to neatly catch human and pet hair without disrupting the flow of water. And clean-up is a breeze! We designed to fit any standard bath tub drain. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation.
Features- Revolutionary Bathtub Strainer-Hair Catcher
- Fits any Standard 2.5" Bathtub Drain
- Takes seconds to clean
- Catches every single hair every time you shower
- Color: White
- Material: 100% BPA Free High Grade Silicone
- Care Instructions: Hand Wash or Dishwasher Safe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.