Shop All Drain Components
This Product is Discontinued
Tuf-Tite
Grate, Plastic, Black (Discontinued)
Mfr # B4-DG
Zoro # G4676612
This Product is Discontinued
Key Features
- Material of Construction - Drains Plastic
- Color - Drains Black
- Connection - Drains Drop In
- Length (In.) 16 in
- Material of Construction Plastic
Product Information
- Brand Tuf-Tite
- MFR # B4-DG
- Zoro # G4676612
- Country of Origin United States
- Category Drain Components
Dimensions
Length (In.) | 16 in |
Length | 16" |
Depth | 2" |
Width | 16" |
Size | 16"W |
Length In. | 16" |
Overall Length | 16 in |
Overall Width | 16 in |
Details
Description
Grate, Product Type Grate, Overall Width 16 in, Overall Length 16 in, Material Plastic, Installation Type Drop-In, Color Black, Grate Surface Type Square Holes, Shape Square, ADA Compliant Yes, For Use with Drain Type Floor Drain, Drain Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.