Drop Side Snatch Blocks , Wire Rope , 3/4 in Max Cable Size, (Discontinued)
- Mfr # TTSNB6000SH
- Zoro # G9194266
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TTSNB6000SH
Zoro #
G9194266
UPC #
-
Country of Origin
United States
Dimensions
Max. Cable Size
3/4 in
Mounting Hole Dia.
1 1/2 in
Sheave Outside Dia.
6 in
Width
6 1/2 in
Depth
1 1/2 in
Rope Diameter
3/4 in
Mounting Hole Diameter
1 1/2 in
Overall Width
6 1/2 in
Compatible Rope Diameter
3/4 in
Sheave Outside Diameter
6 in
Overall Depth
1 1/2 in
Details
Item
Pulley Block
Designed For
Wire Rope
Attachment Type
Swivel Hook
Working Load Limit
6,000 lb
Finish
Powder Coated
Bearing Type
Brass
Sheave Material
Steel
Standards
ASME B30
Block Material
Steel
Product Type
Drop Side Snatch Blocks
Compatible Rope Type
Wire Rope
Housing Material
Steel
Description
Pulley Block, Product Type Drop Side Snatch Blocks, Working Load Limit 6,000 lb, Attachment Type Swivel Hook, Compatible Rope Diameter 3/4 in, Sheave Outside Diameter 6 in, Compatible Rope Type Wire Rope, Bearing Type Brass, Housing Material Steel, Mounting Hole Diameter 1 1/2 in, Sheave Material Steel, Overall Width 6 1/2 in, Overall Depth 1 1/2 in, Finish Powder Coated, Standards ASME B30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.