Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tuf-Tug Sheave Blocks , Wire Rope , 3/16 in Max Cable Size, 500 lb Max Load,  TTSB500P

Sheave Blocks , Wire Rope , 3/16 in Max Cable Size, 500 lb Max Load, (Discontinued)

  • Mfr # TTSB500P
  • Zoro # G9193800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTSB500P
Zoro #
G9193800
UPC #
728916000944
Country of Origin
United States

Dimensions

Max. Cable Size
3/16 in
Eye Hook Inside Dia.
7/8 in
Mounting Hole Dia.
1/2 in
Depth
1/2 in
Length
2 3/4 in
Sheave Inside Dia.
Not Found
Rope Diameter
3/16 in
Width
1 1/2 in
Sheave Outside Dia.
1 1/4 in
Overall Width
1 1/2 in
Attachment Inside Diameter
7/8 in
Mounting Hole Diameter
1/2 in
Overall Depth
1/2 in
Sheave Outside Diameter
1 1/4 in
Compatible Rope Diameter
3/16 in
Overall Height
2 3/4 in

Details

Item
Pulley Block
Designed For
Wire Rope
Attachment Type
Plain
Working Load Limit
500 lb
Finish
Powder Coated
Bearing Type
Plain
Block Material
Steel
Standards
ASME B30
Sheave Material
Steel
Product Type
Sheave Blocks
Housing Material
Steel
Compatible Rope Type
Wire Rope

Description

Pulley Block, Product Type Sheave Blocks, Working Load Limit 500 lb, Compatible Rope Diameter 3/16 in, Sheave Outside Diameter 1 1/4 in, Compatible Rope Type Wire Rope, Bearing Type Plain, Attachment Inside Diameter 7/8 in, Housing Material Steel, Mounting Hole Diameter 1/2 in, Sheave Material Steel, Overall Height 2 3/4 in, Overall Width 1 1/2 in, Overall Depth 1/2 in, Finish Powder Coated, Standards ASME B30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.