5/8 in ID x 50 ft L Water Hose, TPE Tube, Blue, Brass x Brass Fitting
Mfr # PGH-50-BL
Zoro # G3742986
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
5/8 in
Hose Tube Material
TPE
Hose Color
Blue
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PGH-50-BL
Zoro #
G3742986
UPC #
858625003018
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
5/8 in
Hose Fitting B Size
5/8 in
Details
Hose Tube Material
TPE
Hose Color
Blue
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Water Hose
Kink Resistant
Yes
Hose Duty Rating
Standard
Operating Temp.
158 Degrees F
Gallons per Hour
654
Features
Flexible, Full Flow Couplings, Ultra Lightweight
Use With Water Temp.
Cold
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Hose Configuration
Coupled Assembly
Temp. Range
158 Degrees F
Hose Cover Material
TPE
Max. Working Pressure @ 70 F
100 psi
For Media Type
Cold Water
Fitting Material
Brass x Brass
Number of Plys
2
Description
Item Water Hose, Compatible Chemicals Deionized Water, Fresh Water, Salt Water, Features Flexible, Full Flow Couplings, Ultra Lightweight, For Media Type Water, Garden Hose Type Water Hose, Hose Color Blue, Hose Configuration Coupled Assembly, Hose Cover Material TPE, Hose Fitting A Material Brass, Hose Fitting A Size 5/8 in, Hose Fitting A Type MGHT, Hose Fitting B Material Brass, Hose Fitting B Size 5/8 in, Hose Fitting B Type FGHT, Hose Fittings Brass 5/8 in FGHT x Brass 5/8 in MGHT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.