Shop All Buckets & Mop Pails
Tuff Stuff Products
Tuff Stuff Products SRNHP 5 qt. Round Bucket Hot; Pink
Mfr # SRNHP
Zoro # G204002135
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tuff Stuff Products
- MFR # SRNHP
- Zoro # G204002135
- UPC # 874480002102
- Country of Origin China
- Category Buckets & Mop Pails
Description
Manufactured from polyethylin plastic and is a standard round bucket designed to be used for all types of applications: water, feed, seed, paint, beverage coolers, etc. 5 quart capacity.
We provide a wide assortment of garden and lawn products that are brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Specifications- Capacity: 5 qt.
- Height: 6.5
- Width: 10
- Length: 10
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, White, Fiberglass (48LZ59)
- ORECK Brush Roller, Fits U2000RB-1 (430000899)
- GOO GONE Kitchen Degreaser, 14 Oz Trigger Spray Bottle, Liquid, Clear (2047)
- SWIFFER Swiffer Duster Refills (41767)
- AMERICAN FORGE & FOUNDRY 5 Gallon Plastic Bucket, 12 In H, Red, Plastic (AFFBUCKET)
- LEAKTITE Blue 1 gal Bucket (001GBLCL012)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Yellow, Polypropylene/Stainless Steel (56926)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 11 1/2 in Dia, Red, Plastic (1ELK2)
- LEAKTITE White 5 qt Plastic Bucket Lid (LD5Q10NA050)
- RUBBERMAID COMMERCIAL 10-quart Sanitizing Caddy, 8" H, Yellow (RCP9T8200YWCT)
- IMPACT PRODUCTS 10 qt Gray, Polypropylene (IMP 5510)
- Tuff Stuff Products Buckets & Mop Pails