
Antifatigue Mat, 21.75 in L x 31.75 in W, 3/4 in Thickness, Sand
Mfr # 5230242232107
Zoro # G710652282
product price:Â $50.55
/eaKey Features
Length
21.75 in
Width
31.75 in
Material
Nitrile Rubber & Polyurethane
Thickness
3/4 in
Mat Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5230242232107
Zoro #
G710652282
UPC #
96801746797
Country of Origin
United States
Dimensions
Length
21.75 in
Width
31.75 in
Thickness
3/4 in
Details
Item
Antifatigue Mat
Color
Sand
Material
Nitrile Rubber & Polyurethane
Mat Shape
Rectangle
Weight
5 lbs
Description
TuffComfort standing desk mats provide workers with a comfortable, healthy alternative to sitting throughout their workday, minimizing the negative effects on the body associated with sitting for long periods of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.