Tuff Mark Ultra Durable Floor Marking Tape Polyester Over Lamination Orange, 3" W x 100 ft. L
Mfr # TM1103N
Zoro # G6516172
product price:Â $55.99
/ea
Sold in multiples of 3 for $167.97
Key Features
Material
Polyester Over Lamination
Length
100 ft.
Standards
ANSI Z535.1; ANSI A137.1; ASTM E303-93
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TM1103N
Zoro #
G6516172
UPC #
-
Country of Origin
Canada
Dimensions
Width
3"
Length
100 ft.
Details
Item
Tuff Mark Ultra Durable Floor Marking Tape
Color
Orange
Material
Polyester Over Lamination
Standards
ANSI Z535.1; ANSI A137.1; ASTM E303-93
Legend
No Legend
Description
Tuff Mark Tape,Orange,3 In.x100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.