Tuff Mark Ultra Durable Floor Marking Tape Polyester Over Lamination White, 3" W x 100 ft. L
Mfr # TM1103W
Zoro # G6516148
product price: $55.49
/eaSold in multiples of 3 for $166.47
Key Features
Material
Polyester Over Lamination
Length
100 ft.
Standards
ANSI Z535.1; ANSI A137.1; ASTM E303-93
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM1103W
Zoro #
G6516148
UPC #
-
Country of Origin
Canada
Dimensions
Width
3"
Length
100 ft.
Details
Item
Tuff Mark Ultra Durable Floor Marking Tape
Color
White
Material
Polyester Over Lamination
Standards
ANSI Z535.1; ANSI A137.1; ASTM E303-93
Legend
No Legend
Description
Tuff Mark Tape,White,3 In.x100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.