Tuff Mark Ultra Durable Floor Marking Tape Polyester Over Lamination Yellow/Black, 4" W x 100 ft. L
Mfr # TM1204YB
Zoro # G6516190
product price:Â $71.45
/ea
Sold in multiples of 2 for $142.90
Key Features
Material
Polyester Over Lamination
Length
100 ft.
Standards
ANSI Z535.1; ANSI A137.1; ASTM E303-93
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TM1204YB
Zoro #
G6516190
UPC #
00672207075121
Country of Origin
Canada
Dimensions
Width
4"
Length
100 ft.
Details
Item
Tuff Mark Ultra Durable Floor Marking Tape
Color
Yellow/Black
Material
Polyester Over Lamination
Standards
ANSI Z535.1; ANSI A137.1; ASTM E303-93
Legend
No Legend
Description
Tuff Mark Tape,Yellow/Black,4 In.x100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.