Zoro Homepage

Liftall En60X14 Green Endless 14Ft

  • Mfr # EN60X14

  • Zoro # G3272081


product price: $47.59
/ea

Key Features

Sling Type
Type 5
Sling Length
14 ft
Vertical Hitch Capacity
5,300 lb
Basket Hitch Capacity
10,600 lb
Choker Hitch Capacity
4,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN60X14
Zoro #
G3272081
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
14 ft
Width Under Load
1 3/8 in
Body Diameter
7/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
5,300 lb
Basket Hitch Capacity
10,600 lb
Choker Hitch Capacity
4,200 lb
Item
Liftall En60X14 Green Endless 14Ft
Standards
ASME B30.9, OSHA, WSTDA
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Basket Hitch Capacity @ 30 Degrees
5,300 lb
Color
Green
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
200 Degrees F
Visual Indicators
Color Coded
Basket Hitch Capacity @ 60 Degrees
9,100 lb
Sling Core Material
Polyester
Reinforcement Properties
No strength loss from abrasion to cover.
Sling Sleeve Material
Polyester

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 14 ft, Eye Length Not Applicable, Body Diameter 7/8 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 5,300 lb, Basket Hitch Capacity @ 60 Degrees 9,100 lb, Hitch Type Basket, Choker, Vertical, End Type Not Applicable, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.