This item is Discontinued.

Tuftile ADA Pad, Colonial Red, 2 ft. x 2 ft. TT2424-WS-CRD-1

ADA Pad, Colonial Red, 2 ft. x 2 ft. (Discontinued)

  • Mfr # TT2424-WS-CRD-1
  • Zoro # G6351441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT2424-WS-CRD-1
Zoro #
G6351441
UPC #
-
Country of Origin
United States

Dimensions

Width
2 ft
Length
2 ft
Thickness
13/32 in
Depth
13/32 in
Size (W x L)
2 ft x 2 ft

Details

Item
ADA Warning Pad
ADA Pads Installation Method
Anchors, Wet Set
Color
Red
Material
Proprietary UV Resistant Thermo-Polymer
Standards
ADAAG / PROW / CA TITLE 24
Installation Method
Press Into Freshly Poured Concrete and Held By Umbrella Style Anchors Following Cure
Includes
Anchors, Factory Installed Stainless Steel Tamper-Resistant Fasteners
Design
Raised Truncated Domes
Weight
5.1 lb
Replaceable
Yes
Surface Installation Method
Anchors, TT Connector Bar
Dome Spacing
2.35 in
Includes Installation Hardware
Yes
Installation Surface
Concrete
Series
TT2424
Surface Design
In-Line Truncated Domes
Brand & Series
TUFTILE TT2424

Description

ADA Warning Pad, ADA Compliant Yes, Installation Method Wet Set, Installation Surface Concrete, Material Polymer, Length 2 ft, Width 2 ft, Thickness 13/32 in, Color Red, Weight 5.1 lb, Surface Installation Method Anchors, TT Connector Bar, Includes Anchors, Factory Installed Stainless Steel Tamper-Resistant Fasteners, Includes Installation Hardware Yes, Dome Spacing 2.35 in, Replaceable Yes, Series TT2424, Standards ADAAG; CA Title 24; PROWAG, Surface Design In-Line Truncated Domes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.