Shop All Coffee Tables
Tuhome
48.8 in. W, 30.4 in. L, 17.9 in. H, Brown
Mfr # MCW6255
Zoro # G508854232
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48.8 in.
- Length 30.4 in.
- Height 17.9 in.
- Tabletop Color Brown
- Finish Brown
Product Information
- Brand Tuhome
- MFR # MCW6255
- Zoro # G508854232
- UPC # 7707062306080
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 48.8 in. |
Length | 30.4 in. |
Height | 17.9 in. |
Details
Description
The Kaskade coffee Lift Top Table brings excellent versatility to your living room. It was designed as a multifunctional item for you, providing a stylish, modern piece and many outstanding features.Let's start with the great combination of materials; its black metal legs combined with the engineered wood give this piece a unique look; add to that, a beautiful finishes combination at the top to make it even more special. But the best of them all is its top, with 48.8 in. W x 30.4 in. D, it provides a lot of space and two key elements, one is the lift-top table, it will allow you to have different layers making way to one of two concealed spaces where you can store items that you may want handy but may not like to have displayed.The second half of the top is a pull-up door leading to a second concealed storage space. Overall dimensions of 48.8 in. W x 30.4 in. D x 17.9 in. H will give you a great piece perfect for any type of space available.It is made of manufactured wood with a melamine finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 8 x 10 ft. Madison Rectangle Power-Loomed Rug Cream & Fuchsia (MAD604R-8)
- CONNEXION 33.90" W Pedestal, Oversized, Slate/Sandstone, Slate and Sandstone (93620-1159)
- BAXTON STUDIO Barrington Modern and Contemporary Black Finished Metal Accent Wall Mirror (189-11895-ZORO)
- GLOBAL INDUSTRIAL Corner Corner Table, 29-7/8 in W, 19-7/8 in L, 16-5/8 in H (238414CY)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / Chrome Metal (I 7992P)
- BAXTON STUDIO 39.4 W, 15.75 L, 13.75 H (189-12086-ZORO)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 1.0 in Cream - Set of 2 (2-AT02-CR)
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- Tuhome Coffee Tables